BURG WAECHTER Precision Cylinder Lock Individual Keys

Sebelum PPN:
Rp349.900
Spesifikasi
Series217 carat
Diameter (mm)30 (Body)
Housing MaterialBrass
Band MaterialChrome-Plated Steel
Number of Keys2
Hoop Diameter (mm)5
Number of Locks1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid brass body, rust-free precision lock mechanism, steel shackle hardened and chrome-plated, double locked.
The 217 carat range is not available in special versions.

Function: Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.
Supplied with: Padlock with 2 keys.

Ulasan Produk

Tidak ada ulasan