GARANT Socket Set 1/2inch Square Drive

Sebelum PPN:
Rp11.999.900
Spesifikasi
Square Drive (inch)1/2
PackagingABS Plastic Box
Length (mm)510
Width (mm)294
Height (mm)61
Drive ProfileBi-Hex Socket
Width Across Flats Range, Bi-Hex Sockets (mm)10 to 34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
With bi-hexagon sockets No. 642129.

Application:
For hexagon head screws / nuts with thread M6 − M22.
Material:
Chrome vanadium steel, chrome-plated.
Supplied with:
Sockets: 17 pcs. size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
T-handle: 1 pcs 641329
Extensions: 3 pcs. No. 641029 size 75; 130; 255
Universal joint: 1 pc. No. 641629
Ratchet: 1 pc. No. 640025
Storage in: ABS plastic box
Note:
The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait