Keithley Digital Scale Bench Power Supply 2260B Series (Timbangan Digital)

Sebelum PPN:
Rp149.999.900
Spesifikasi
Bench Power Supply TypeProgrammable DC Power Supply
Digital/AnalogDigital
Input ConnectorIEC 320
Number of Displays1
Number of Outputs1
Series2260B
Supply Voltage (V)80-265 ac
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keithley 2260B-80-13 Programmable Power Supply, 1080W, 1 Output, 0- 80V, 40.5A
Keithley Series 2260B programmable DC power supplies have constant power outputs to provide a flexible range of voltage and current output combinations. The wide range of output voltages and currents, together with multiple interfaces, make possible applications ranging from environmental test, stress test and accelerated life testing to LED and high power component testing, automotive testing, battery research and test, and production test. If greater output is required then models can be combined in series or parallel and controlled using a master-slave configuration. In such cases the power supply defined as the master unit will show the total voltage and current.

- Sources wide range of voltages and currents
- Models can be combined to expand outputs
- Prevents damage from inrush current
- Constant current priority setting
- Programmable output resistance
- Delivered power is displayed with either output current or output voltage
- Choice of analog control, USB interface or LAN interface
- Save on bench and test system space
Feature
- Single output, high power density, system power supply
- 360 W, 720 W and 1080 W versions with voltage up to 800 V and current up to 108 A
- Programmable voltage or current rise and fall times preventing damage from inrush current to low impedance loads
- Constant current priority setting reduces voltage and current overshoot when powering LEDs
- Simulate a battery's output with a programmable output resistance
- Choose from analog control, USB, LAN, or an optional GPIB interface for automated control
- Save bench and test system space: six 71mm wide 360 W units or three 142 mm wide 720 W units or two 214 mm wide 1080 W units fit in a standard rack width
- Ability to combine two of same model in series or three in parallel to increase voltage / current
- KickStart Software support
Use
- Automotive - Battery Testing - Embedded Design - Power Measurements and Analysis - Education - Manufacturing test/troubleshooting

Ulasan Produk

Tidak ada ulasan