Keithley Digital Bench Power Supply 2230-3-1 Series

Sebelum PPN:
Rp91.999.900
Spesifikasi
Bench Power Supply TypeProgrammable DC Power Supply
Digital/AnalogDigital
Input ConnectorIEC 320
Maximum Temperature (°C)40
Minimum Temperature (°C)0 (zero)
Number of Displays1
Number of Outputs3
Output Current (A)1
Output connectorBinding Post Terminal
Output voltage (V)0-30, 0-6
Power Rating (W)120
Supply Voltage (V)120 ac, 240 ac
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keithley 2230-30-1 and 2230G-30-1 Programmable Triple Channel DC Power Supplies
The Model 2230-30-1 programmable triple channel DC power supply combines three channels of output power to cost-effectively characterise and test a wide range of devices, circuit boards, modules and products that require more than one power source. The 2230-30-1 includes two 30V/1.5A channels and adds a 6V channel with up to 5A output for powering digital circuits. It offers performance, versatility and ease of use to maximise the information from characterisation or test as quickly and as easily as possible. It performs as effectively in automated test systems as in manual instrument configurations. USB interface is standard, for remote control, and the 'G' version adds a GPIB interface.

Keithley Power Supplies

Ulasan Produk

Tidak ada ulasan