Keithley Bench Digital Multimeter

Sebelum PPN:
Rp199.999.900 - Rp539.999.900
Spesifikasi
Display TypeDigital
Multimeter TypeBench

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keithley 6517B Electrometer/High Resistance Meter
The Keithley 6517B Electrometer is a high resistance 5-digitmultimeter that is the worldwide research laboratory standard for sensitive measurements. 6517B provides reliable measurements of current levels down to 10aA, charge levels down to 1 fC including the highest resistance measurements available. The multimeter is capable of measuring the largest voltage range to 200 V with an input impedance exceeding 200 TΩ. Its low noise and drift performance make it ideal for research on single electron devices, highly resistive nanowires and nanotubes, polymers, and electrochemical applications.
Feature
- Measures resistances up to 1018 Ω
- 10 aA (10x10–18 A) current measurement resolution
- Complete hardware-software solution for ASTM D257 high resistivity measurements with the 6517B, 8009 Resistivity Test Fixture, and the KickStart High Resistivity Application
- <3 fA input bias current
- 6-digit high accuracy measurement mode
- <20 μV burden voltage on the lowest current ranges
- Voltage measurements up to 200 V with >200 TΩ input impedance
- Built-in ±1000 V voltage source
- Unique alternating polarity voltage sourcing and measurement method for high resistance measurements
- Built-in test sequences for four different device characterization tests, surface and volume resistivity, surface insulation resistance, and voltage sweeping
- Optional plug-in scanner cards for testing up to ten devices or material samples with one test setup
- GPIB and RS-232 interfaces
Use
- Nanomaterial characterization
- Polymer electrical characterization
- Beam measurements
- Dosimetry
- Device leakage current measurements
- Insulation resistance measurements
- Optoelectronic detector characterization
- Volume and surface resistivity

Ulasan Produk

Tidak ada ulasan