GARANT 2 Component Ergonomic File Handle

Sebelum PPN:
Rp79.900
Spesifikasi
Overall Length (mm)110
Suitable for file length (mm)150 to 250
EAN/GTIN4045197890344

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Ergonomic 2-component file handle with hole for hanging up and practical colour code clips (red, green, yellow) for individual marking of, for example, the cut. The non-slip surface and ergonomic shape ensure non-tiring power transmission even in wet or oily hands. Reversible reduction inserts ensure a secure grip on all tangs.
Application:
For all workshop, key, and precision files.
Supplied with:
File handle including 1 red, 1 green and 1 yellow colour-coded clip.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait