ViewSonic Projector Portable Series XGA (Proyektor)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Audible Noise (Eco) (dB)25
Audible Noise (Normal) (dB)34
Brightness (ANSI Lumens)4000
Contrast Ratio15000:1 (with SuperEco Mode)
Digital Zoom (x)0.8-2.0
Display Color1.07 Billion Colors
Image Size (inch)60-300
Input Lag (ms)33.2
Keystone+19°/-19° (V)
Lens (mm)F=2.7, f=7.15
Light Source (W)240
Light Source Life (hour)4000 (with Normal Mode); 12000 (with SuperEco Mode)
Light Source TypeUHP Lamp
Native Resolution1024x768
Optical ZoomFixed
Projection Offset (%)130+/-10
Projection System0.55inch XGA
Resolution SupportVGA (640x480) to FullHD (1920x1080)
Throw Distance (m)0.75-3.76 (77inch @0.96)
Throw Ratio0.616

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PS502X is ViewSonic's high brightness XGA short throw business/education projector. Boasting 4,000 ANSILumens of high brightness, the projector offers clear images of up-to-300" large screen in meeting rooms,classrooms, or any other bright environment. With 0.616 short throw ratio, the projector can provide 100"large screen size from only 1.3m away without being obstructed by shadows, allowing for a large screen even in smallspaces. The dual HDMI ports allow you to flexibly connect to multiple devices, easily switching between contentsources. The USB Type-A port can supply power to HDMI wireless dongles, making wireless content streaming moreconvenient. The projector also allows software updates via USB cable connection with simply your laptops,skipping trips to service centers.
Feature
High Brightness for Business & Education Environments​
Thanks to 4,000 ANSI Lumens brightness, you're guaranteed clear visuals of vibrancy, which areperfectly suitable for spaces with a lot of ambient light.

Big Screen for Small Spaces
The PS502X's 0.616 short throw projection gives you 100inch from only 1.3m away whenpositioning the projector. Presenters will stay clear of the projector beam, eliminating eye glare andshadows on the projection screen.

Easy and Flexible Connection​
The dual HDMI ports offer ample connectivity to accommodate all your HDMI-enabled multimedia devices.You no longer have to unplug your existing device to switch to a new one. Simply use the on-screendisplay to select and change the input source.​

Vibrant Colors for Captivating Presentations​
Impress any audience with ViewSonic's exclusive color technology and elevate your presentationwith a true-to-life color experience.

A Simpler Way to Update Projector Software​
Skip trips to the service center by keeping software up to date easily and onsite via USB cableconnection with your laptop.​​​

USB Type A Power Supply​
A built-in 5V/1.5A USB power output can be used to supply power to HDMI wireless dongles, eliminatingthe need for separate power adapters when streaming your multimedia content.

Audio Right Out of the Box
The projector comes equipped with a 16W speaker, allowing for audio to be delivered during presentationswithout the need for external speakers.

I/O Ports
- Adjustment Foot
- Lens
- Front IR
- HDMI 1
- HDMI 2
- USB-A(5V/15A, Service)
- Computer In
- Audio In
- AC in
- R232
- Kensingtion Lock
- Monitor Out
- Audio Out
- Focus Ring
- LED Indicator
- Keypad

Ultra-Large Screen with Lower Cost-per-inch​​
The projector allows for an up-to-300" image size, which is much larger and easier to install thancommercial displays.

Ulasan Produk

Tidak ada ulasan