Sebelum PPN:
Rp66.999.900 - Rp99.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Contrast Ratio | 3000000:1 |
|---|---|
| Display Color | 1.07 Billion Colors |
| Light Source Life (hour) | 20000 (with Normal Mode); 30000 (with SuperEco Mode) |
| Light Source Type | Laser Phosphor |
| Native Resolution | 1920x1200 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LS832WU is part of ViewSonic's Luminous Superior series, a lamp-free high brightness projector lineup designed for both commercial and educational spaces. This advanced 5,000 ANSI Lumens WUXGA ultra short throw laser projector is a go-to digital signage solution for public and commercial applications, such as museums, storefronts, shopping malls, and airports. The LS832WU's 0.25 ultra short throw ratio allows for a 100" screen from only 28 cm away, and the screen size can be further expanded up to 170", offering a lower cost-per-inch compared to other types of commercial displays. Adopting the 2nd generation Laser Phosphor technology, it produces consistent high brightness for up to 30,000 hours lifespan. With H/V keystone and 4 corner image adjustment, the LS832WU also offers flexible installation options. Complete with comprehensive LAN control, it enables centralized management of multiple devices and is compatible with Crestron, AMX, Extron, and PJ Link AV control systems.
Feature
No Shadows, No Blinding LightsDesigned to provide installation flexibility even in reduced spaces, the LS832WU's 0.25 ultra short throw ratio enables a 100" screen projection from only 28 cm away, offering immersive visuals without shadow casting or blinding lights for all commercial and public display applications.
Ultra-large Screen with Lower Cost-per-inch
This easy-to-install projector allows for an image size of up to 170", offering a lower cost-per-inch compared to other types of commercial displays.
Bright, Durable, Eco-friendly
The LS832WU uses 2nd generation laser phosphor technology, offering up to a 30,000 hours lifespan, improved brightness, better heat resistance and instant power on/off in a more compact format. The projector's eco-friendly, lamp-free design eliminates toxic mercury lightbulbs and the hassle of frequent lamp replacement, ensuring consistent image quality during extended commercial display applications.
Bright Images in All Lighting Conditions
The LS832WU's 5,000 ANSI Lumens and 3,000,000:1 contrast ratio ensure bright and vibrant visuals in all light conditions, even under ambient lighting, making it perfectly suited for digital display applications in public and commercial spaces such as in museums, airports, or shopping malls.
Get Perfectly-shaped Images Effortlessly
Horizontal and Vertical Keystone correction along with 4 corner adjustment features eliminate crooked or distorted images for a perfectly proportioned picture every time.
Easy and Cost-effective Installation
The LS832WU is 41% lighter in weight and 47% smaller in size compared to its predecessor, greatly reducing the cost of transportation and increasing the ease of installation.
Centralized Device Management
The LS832WU is compatible with Crestron, AMX, PJ Link, and Extron systems, allowing for centralized device management for better operational efficiency.
Non-stop 24/7 Operation
With an advanced cooling design, it enables 24/7 operation without degradation of quality or performance, making the projector ideal for applications that require continuous projection.
Enhanced Dust Resistance
Maintain crystal-clear image quality and product longevity with an advanced IP5X sealed design that prevents dust from entering and affecting internal components.
Present the Best with Vibrant Colors
Impress any audience with ViewSonic's exclusive color technology, elevating your presentation with a true-to-life color experience.
Seamless Display from External Devices
Prevent display formatting issues with dual HDMI 2.0b/HDCP 2.2 ports and support for 4K UHD and HDR/HLG content from external devices. Enjoy total peace of mind knowing that your content will be displayed error-free.
A Simpler Way to Update Projector Software
Skip trips to the service center by keeping software up to date easily via USB cable connection with your laptop.
Power Wireless HDMI Dongle
The LS832WU's built-in 5V/1.5A USB output can conveniently deliver power to a Wireless HDMI Dongle, eliminating the need for separate power adapters when streaming multimedia content.
I/O Ports
- Front IR
- Computer In
- HDMI 2.0 / HDCP 2.2
- USB-B (Service)
- RJ45 (LAN Control)
- USB-A (5V/1.5A)
- Focus Switch
- Monitor Out
- RS232
- Audio Out
- Audio In
- Microphone
- Adjustment
- Lens
- LED Indicator
- Keypad
- Top IR
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qqP112166962-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
