ViewSonic Led & Mini Projector WVGA (Proyektor)

Sebelum PPN:
Rp7.799.900
Spesifikasi
Audible Noise (Eco) (dB)25
Audible Noise (Normal) (dB)26
Brightness (LED Lumens)360
Contrast Ratio120000:1
Display Color1.07 Billion Colors
HDTV Compatibility480i, 480p, 576i, 576p, 720p, 1080i, 1080p
Image Size (inch)24-100
Input Lag (ms)73
KeystoneH = +/-40°, V = +/-40°
Lens (mm)F=1.7, f=5.5
Light Source Life (hour)60000 (with Normal Mode)
Light Source TypeLED
Local Storage (GB)Total 16 (12 available storage)
Native Resolution854x480
Optical ZoomFixed
Projection Offset (%)100+/-5
Projection System0.2inch WVGA
Resolution SupportVGA (640x480) to FullHD (1920x1080)
Throw Distance (m)0.64-2.66, (38inch @1)
Throw Ratio1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M1X ultra-portable smart LED projector is your gateway to an exhilarating entertainment experience! Weighing less than 1kg and boasting signature ViewSonic M1 series designs, it features a patented 3-in-1 smart stand for a 360-degree customizable projection angle, lens cover, and auto-power-on. With vivid colors on a massive up-to-100" screen and Harman Kardon speakers, immerse yourself indoors or outdoors in unparalleled audio-visual bliss. Its 4-hour battery life, power bank compatibility, and comprehensive H/V keystone correction with 4-corner adjustments make this lightweight projector your ultimate entertainment companion. Enjoy seamless connectivity, including Bluetooth, Wi-Fi, USB-C for direct content display from mobile devices – including the latest iPhone. Alternatively, plug in popular streaming devices like Chromecast, Apple TV, and Fire TV Stick, powered through the M1X's USB-A port.
Feature
360-degree Projection for Unlimited Creativity​
Make every weekend a blissful adventure with the M1X. Whether you're cozied up in bed for a show marathon or laughing with friends at a backyard barbecue, its 360-degree projection and auto keystone correction capabilities enable you to effortlessly project impressive images onto the ceiling, wall, floor, or any surface you choose.​

A Perfect Fit from Any Angle​​
Say goodbye to rigid, front-and-center projector setups. The M1X's horizontal and vertical keystone and 4-corner adjustments deliver impeccably shaped images from every angle. Transform your bedroom into a cinematic entertainment space within seconds by placing it on the nightstand beside your bed.

Ultra-portable, Easy to Carry
The M1X is small enough to fit in the palm of your hand and weighs less than 1kg – making it easy to put in your bag or backpack for big screen anywhere you go.​​

Built-in Battery for Any Spontaneous Trip​​​
The M1X is a must-have for any spontaneous adventure. Featuring a built-in battery, it provides on-the-go entertainment for up to 4 hours, eliminating the hassle of tangled cords or the need for a power source. For extended battery life, you can even power it with a USB-C power bank.

Stylish Design, Smart Functionality​
The M1X design achieves a perfect balance between functionality and style. It features a mesh texture that adds warmth, perfectly complementing the sleek silver metal for a harmonious and stylish aesthetic. Its touch keypad enables intuitive operations, while a magnetic cover stylishly conceals and protects the I/O ports.

Mind-blowing Audio by Harman Kardon
Experience the immersive power of the built-in Harman Kardon speakers. Dive into a world of powerful, crystal-clear sound whether you're enjoying your favorite movies, the latest live concerts, or thrilling gaming adventures.

Ultimate Spectacle with True-to-life Colors​​
Experience enhanced visuals with ViewSonic's Cinema SuperColor+ Technology. Offering a 125% Rec.709 color gamut, it delivers vibrant colors, making every on-screen moment a captivating and immersive visual experience.

Effortless Big-screen Enjoyment Anywhere​​​
Bring the magic of the big screen anywhere, from your bedroom to a rooftop or even a skate park! The M1X projector can display a 60" screen from just 1.6 meters away, and an impressive 100" screen at 2.6 meters, effortlessly transforming any location into an extraordinary cinematic experience.

​Direct Content Streaming via USB-C​
Experience seamless streaming and charging in one go! Connect your mobile devices, including the latest iPhone, to the M1X using a USB-C cable and effortlessly project video streaming, FaceTime calls, or Nintendo Switch gaming onto the big screen, all without the need for a docking station.

Storage & Connectivity for On-the-Go Entertainment ​
The M1X comes with a generous 12GB of local storage, allowing you to upload and relish your favorite content anytime and anywhere without relying on external networks. Plus, its versatile connectivity options, including HDMI, USB-C, and USB drives, broaden its compatibility with a diverse range of devices, ensuring that you can stay connected and entertained wherever you go. This provides enhanced convenience and possibilities for enjoying content effortlessly, whether traveling, working remotely, or on the move.​

​Designed with Eye Care in Mind​​
Experience enhanced eye comfort with the M1X, certified by TÜV SÜD for its low blue-light ratio. Its reflective light technology minimizes eyestrain for longer, more comfortable viewing sessions, allowing you to enjoy your favorite shows and movies with peace of mind and well-protected eyes.​​

Instant Big-screen Fun​​​​​
Enjoy instant big-screen excitement with the M1X's cutting-edge LED technology. Experience vibrant visuals immediately upon turning it on, without any delay. Its light source guarantees unwavering brightness and a maintenance-free experience, lasting for up to 60,000 hours.​ ​

​Wireless Screen Mirroring from Your Smart Devices​​
Immerse yourself in seamless playback of your favorite content with high-speed 5GHz Wi-Fi connectivity. Effortlessly cast or mirror content from your devices to the big screen, all without the need for cables.​​

Ideal Companion for Your Favorite Streaming Devices​​​​
Indulge in endless streaming pleasure on the big screen with your favorite streaming device. The LX700-4K RGB is compatible with popular streaming devices, including Chromecast, Apple TV, Fire TV, and Roku, ensuring a seamless streaming experience with the device you're already familiar with. Additionally, the built-in USB-A port serves as a convenient charging hub for your streaming device, eliminating the need for separate power adapters.

Bluetooth-Enabled Audio Options​​
Enjoy quality sound on your own terms. Use the M1X as a Bluetooth speaker or connect it to your Bluetooth headphones and immerse in yourself in a world of big-screen entertainment.​​​

Intuitive Touch Control with Your Phone
Turn your phone into an intuitive remote touch control for your projector. Simply download the vCastSender app on your phone, ensure both devices are connected to the same Wi-Fi network, and pair them up to get started.​​

I/O Connectivity
- Lens
- Focus Ring
- Touch Keypad
- IR Receiver
- Smart Stand
- DC In (19V)
- USB-C (5V/1.5A)
- Audio Out
- HDMI
- USB-A (5V/1.5A)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait