ViewSonic Led & Mini Projector Full HD (Proyektor)

Sebelum PPN:
Rp6.299.900
Spesifikasi
Audible Noise (Normal) (dB)40
Brightness (ANSI Lumens)630
Contrast Ratio4200:1
Digital Zoom (x)0.8-1.0
Display Color16.7 Million Colors
HDTV Compatibility480i, 480p, 576i, 576p, 720p, 1080i, 1080p
Horizontal Frequency (kHz)15K-135
Image Size (inch)50-140
Input Lag (ms)163
KeystoneH = +/-40°, V = +/-40°
Lens (mm)F=2.9, f=125
Light Source Life (hour)20000 (with Normal Mode)
Light Source TypeLED
Local Storage (GB)Total 8 (4 available storage)
Native Resolution1920x1080
Projection Offset (%)0+/-5
Projection System1LCD 1080P
Resolution SupportVGA (640x480) to Full HD (1920x1080)
Throw Distance (m)1.42-3.8 (100inch @2.28)
Throw Ratio1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Indulge in big-screen entertainment without breaking the bank with the ViewSonic LX60HD. This 1080p Full HD projector is equipped with Google TV and a native Netflix app, delivering seamless streaming pleasure on a screen of up to 140 inches without the need for an external dongle. Setting up is a breeze with automatic functions like auto focus for clear images, auto screen fit, and auto obstacle avoidance for hassle-free experience. Additionally, the auto H/V keystone correction and 4-corner adjustment ensure the projected image is always symmetrical, allowing you to achieve perfect images and enjoy your favorite content regardless of the projector's position. With a sealed engine design, it offers enhanced durability against dust and moisture for long-lasting image quality. Enjoy wireless screen mirroring with built-in Wi-Fi and Bluetooth for easy connectivity.​
Feature
Streaming Heaven with Built-in Google TV​
Enjoy your favorite streaming content on a large screen effortlessly with the built-in Google TV system. Access popular services like Netflix, Disney+, YouTube, and more without needing an external dongle. Google TV's unified interface and personalized recommendations, paired with the ultra-large screen, provide a seamless and immersive streaming experience.

Captivating Large Visuals
Experience every detail with ultra-sharp Full HD 1080p resolution on a screen up to 140 inches. Enjoy enhanced clarity and immersive viewing, ensuring you never miss a moment of your favorite movies and shows.

Sealed Engine, Enhanced Durability​
Thanks to its sealed optical engine design, the projector offers superior dust and moisture resistance, ensuring a longer lifespan and consistent image quality without the hassle and cost of filter maintenance. Additionally, you won't have to worry about black dots on the projection screen or light leakage disrupting your viewing experience.​

Auto Image Focus in Seconds
Auto focus ensures you achieve clear images effortlessly within seconds by automatically measuring the distance to the projected surface and making the necessary adjustments, saving you time and effort.

Hands-Free Setup from Any Angle​
Experience instant cinematic immersion with a quick and hassle-free setup. Featuring a comprehensive automatic horizontal and vertical keystone with 4-corner adjustment, the projector effortlessly displays symmetrical images from different angles.

Perfect Screen Size Match​
Thanks to the auto screen fit feature, the projector automatically adjusts the image size and shape to perfectly match the screen. Just sit back, relax, and enjoy!

Smart Obstacle Avoidance
Featuring auto obstacle avoidance, the projector can detect objects like paintings and plants that overlap the projected image and automatically resize it to maintain a clear view. No need to stand up and rearrange things—just let the show begin.

Bluetooth Audio Streaming​
Wirelessly stream audio from the projector to your Bluetooth headphones, letting you escape the outside world and fully immerse yourself in big-screen entertainment.​

Wireless Screen Mirroring from Your Smart Devices​​​
Dive into your favorite contents within seconds thanks to 5GHz high-speed Wi-Fi connectivity. You can cast or mirror content from your devices to the big screen cable-free.​

One-Click Entertainment​
Enjoy an immersive visual experience at the push of a button. Instant power-on lets you start watching your favorite shows immediately.

Flexible Setup with Digital Zoom​
Setting up is now more convenient with the 0.8X-1.0X digital zoom function. Zoom out the projected image to fit your desired screen size from the same distance without moving the projector.

I/O Ports
- Lens
- Auto Focus Camera
- IR Receiver
- USB-A (5V/1A , Service) x2
- HDMI
- Audio Out
- AV In
- Power Button
- AC In

Ulasan Produk

Tidak ada ulasan