Spesifikasi
| Center to Corner Zone Ratio (%) | 85 |
|---|---|
| Computer In | D-sub 15-pin (female) x 1 (RGB/YPBPR/YCBCR) |
| Contrast Ratio | 3000000:1 (Full On/Full Off) (When [PICTURE MODE] is set to [DYNAMIC] and [DYNAMIC CONTRAST] is set to [1].) |
| Digital Zoom Extender | Throw Ratio 0.235-0.288:16 (16:10 aspect ratio) (Corresponding value) |
| Display System | Transparent LCD panel (x 3, R/G/B) |
| Drive Method | Active matrix |
| HDMI In 1&2 | HDMI 19-pin x 2 (Compatible with HDCP 1.4, Deep Color, 4K/30p7 signal input), CEC supported8 |
| HDMI Out | HDMI 19-pin x 1 (Compatible with HDCP 1.4, Deep Color, 4K/30p7 signal output) |
| Installation | Ceiling/floor, front/rear, free 360-degree installation |
| Keystone Correction (°) | Vertical = ±3, Horizontal = ±3 |
| Lens (mm) | Fixed zoom, powered focus lens, F = 1.7, f = 2.81, throw ratio: 0.235:1 (16:10 aspect ratio) (Projection distance: 1 cm [1/3 in] for 80-inch image) |
| Light Output (Lm) | 5200/5200 (ANSI) |
| Light Output Time (hour) | 20000 (NORMAL/QUIET)/24000 (ECO) (Until Declines to 50%) |
| Light Source | Laser diodes |
| Pixels | 2304000 (1920 x 1200) |
| Projector Type | LCD projector |
| Resolution | WUXGA (1920x1200 pixels) |
| Screen Size (m) | 2.03-3.05 (16:10 aspect ratio) (Diagonal) |
| Size (mm) | 16.3 diagonal (16:10 aspect ratio) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model nnumber/part number/size/warna/type/atribut yang tertera pada website
Feature
Big Pictures with Fewer ShadowsShare large 80-120inch images in rooms of any size, from small huddle rooms to hybrid classrooms where installation space on the ceiling is limited. The compact ultra-short-throw design can deliver an 80inch image from a distance of about 1 cm (1/3 in.). Since the lens is forward of the presenter, shadowing and dazzling are reduced so everyone can communicate comfortably. The large picture and detailed WUXGA resolution make it ideal for displaying small text.
Stylish Design Harmonizes with Your Space
The projector's minimal screen offset makes it a practical choice for rooms with low ceilings, where it installs almost flush to the wall. Available in black or white, its integrated body has no protrusions to spoil a clean, elegant style that harmonizes with any interior design. Installed in an office, classroom, or museum, this unobtrusive projector fades from the group's awareness so attention remains focused on the presentation.
Ultra-Quiet Design for Hybrid Spaces
CMZ50's heat-resistant light source significantly reduces exhaust noise and unwanted distractions when people are seated close to the projector. Quiet running also improves the audibility of conversations during hybrid lessons and meetings by reducing background noise. In Quiet Mode, its operating noise is just 25 dB, about the same apparent loudness as rustling leaves. In fact, with a perceived loudness that is less than one third that of a comparable lamp-based projector, CMZ50 keeps everyone alert and focused on the presentation.
Smooth, Crisp Details at WUXGA
WUXGA (1920 x 1200) LCD panels improve text definition and clarify details for a more insightful and engaging presentation. Text edges are smooth, sharp, and easy to read. Documents and images are clearly reproduced, allowing stress-free viewing of documents and images. In addition, content from various devices can be projected at the same aspect ratio.
Effortlessly Delivers Widescreen Content
Widescreen video-conferencing software layouts can be output to a CMZ50 projector so that the faces of remote participants appear along the bottom of the screen at eye level to those seated in the room, improving communication fluency. CMZ50 accepts 2560 x 1080 (21:9) or 3240 x 1080 (27:9) input signals to enable the display of widescreen content at its original aspect ratio. It includes an HDMI OUT terminal and edge-blending function to support the connection of a second CMZ50 projector so that widescreen content can be displayed over two screens at its native resolution and aspect ratio. It's also possible to share content from the main projector to a second projector or monitor the presentation on a remote display.
High Brightness and Contrast for Impressive Visual Impact
Projectors in classrooms, offices, and museums must be powerful enough to cut through bright ambient light. CMZ50 delivers up to 5,200 lm of brightness for sharp, well-saturated pictures in bright environments. Dynamic Contrast uses scene-linking technology to analyze each video frame and digitally adjust light output according to the contrast requirements of each scene. Its high 3,000,000:1 contrast ratio improves text legibility and defines detail in shadows even in brightly lit spaces.
Detail Clarity Processor 4
Proprietary circuitry analyzes individual video frames to clarify areas of each image containing fine details. Algorithms extract data from four frequency bands of the signal, sharpening outlines, correcting contours, and reducing ringing noise for increased text definition and clearer detail resolution in video and graphics.
Powered Center and Periphery Focus via Remote Control
Once the unit is secured in place, post-installation adjustment is easily performed using the remote control: no more balancing on stepladders to reach manual controls on the projector body. Buttons for the powered center focus and powered periphery focus functions ensure uniform image sharpness from center to edges.
Digital Zoom Extender and Digital Image Shift
If it's not possible to install your CMZ50 projector in the optimal position, the Digital Zoom Extender and Digital Image Shift functions may be useful. In addition to digitally adjusting the image size so it fits on the screen, you can digitally shift the projection by up to ±10% vertically and up to ±10% horizontally. The image position and size can be flexibly changed to fit your screen without touching the projector.
Wall Mount Saves Your Time and Resources
Optional ET-WBC100 hardware is available for wall-mount projection. The hardware is partially pre-assembled, reducing the number of screw points and the time and effort required for installation. Its lightweight design minimizes the burden during installation. In addition to sliding back and forth, left and right, and up and down, a dial provides ±5° vertical and horizontal tilt adjustment and ±5° of horizontal rotation adjustment. Corrections can be maintained after adjustment without needing a separate locking adjustment screw, allowing for quick and precise adjustment.
Equipped with Various Screen Correction Functions
When projecting obliquely, you can correct any resulting image distortion using screen adjustment functions accessed via the remote control. These include 4-Corner Correction and Vertical/Horizontal Keystone Correction, which resolve distortion based on the projection angle, and Curved Screen Correction, which reduces image distortion when projecting onto curved surfaces such as a curved blackboard or thin board.
Integrates with Your 4K Audio-Visual System
CMZ50 accepts 4K input signals via HDMI and DIGITAL LINK connections. That's a big help if you distribute 4K content from a media server to various display endpoints that have different screen resolutions. You don't need to manually reencode the video content to suit this projector or use an external video converter, reducing system and workflow complexity.
Includes a USB Port
The projector includes a USB terminal supporting DC 5 V/2 A power supply for the optional Wireless Presentation PressIT receiver or a compatible media streaming device. The built-in power supply reduces cable clutter for a neat and tidy installation. It can also be used to connect the optional AJ-WM50 Series Wireless Module, perform firmware updates, or project still images stored on a USB memory device using the Memory Viewer function.
Reduces Environmental Impact, from Unboxing to EOL
Make the change to eco-friendly Panasonic projection and reduce your organization's impact on the environment. The CMZ50's watts-per-lumen efficiency is about 31% better than comparable lamp-based projectors, with a maximum power consumption of 325 W (AC 100–120 V) or 310 W (AC 200–240 V). You can improve energy efficiency further by projecting in ECO or QUIET mode. There are no more lamp disposal hassles, and the filter can be washed and reused twice, making CMZ50 an eco-friendly choice from unboxing through to your next refreshment cycle.
Absolute Reliability with Minimal Maintenance
Consistent and long-lasting picture quality is just one benefit of the CMZ50 laser projector. The light source and ECO Filter don't need maintenance until about 20,000 hours. Comparable lamp projectors would need between one and four lamp changes plus filter replacement if operated for the same amount of time. Furthermore, laser projectors don't need as much time to warm up and are less prone to unexpected downtime.
Start Work Instantly
Start the class or meeting instantly without delays that can lose your group's attention. Unlike lamp-based projectors, which take time to warm up, CMZ50 can project your content from Standby in about one second. It also features a Direct Off function, so you can turn the projector off anytime via the room breaker switch without risk of damage.
CEC Command-Compatible HDMI Makes Life Easy
Both of the projector's HDMI inputs are compatible with CEC commands1 to enable use with fewer remote controllers. The projector will automatically switch on, play your content, and switch off when it detects these commands from a compatible source device such as a Blu-ray player, media streamer, or optional Wireless Presentation System PressIT.
Project Wirelessly from Your Smartphone or Laptop
Share content wirelessly from your laptop or smartphone. Just scan the QR code shown in the on-screen display menu using your smartphone's camera, and your device will connect to the projector automatically over wireless LAN, with no SSID or passwords required. Then use free Panasonic wireless apps to beam your media to the big screen.
PressIT for More Convenient Document Sharing
Share your screen wirelessly and switch presenters freely. PressIT is Panasonic's optional Wireless Presentation System that allows easy screen sharing with just a single press of a button. PressIT comprises a receiver connected to the projector and transmitters that connect to PCs or mobile devices1. A neat, stylish layout is achieved by securing power from your CMZ50 projector, which supports DC 5 V/2 A power supply via its USB terminal.
- Built-in 10 W speaker, mic input, audio output, and shutter function
- DICOM Simulation Mode
- Supports PJLink, Crestron Connected, and AMX® DD
- Control emulation function
- Free 360° installation
- ECO Management System
- Presentation Support System
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
