Lexar JumpDrive Dual Drive D300 USB 3.2 Gen 1 Type-C

Sebelum PPN:
Rp209.900 - Rp529.900
Spesifikasi
Dimensions (LxWxH) (inch)0.192x0.069x0.042
Dimensions (LxWxH) (mm)58.6x21x12.75
InterfaceUSB 3.2 Gen 1
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Storage Temperature (°C)-10 to 70
Storage Temperature (°F)14 to 158
System SupportedPC and Mac Systems

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dual Connectors for Double the Convenience
Support to transfer content seamlessly and quickly between your USB Type-C and Type-A devices

Stylish Housing and Retractable Design
The stylish housing design features a push-button retractor and a lanyard loop for convenience on the go

Quickly Transfer Your Favorite Content
Featuring high-speed USB 3.2 Gen 1 performance and transfer speeds up to 130MB/s read, the Lexar JumpDrive Dual Drive D300 is perfect for quickly and easily moving your files between your smartphone, tablets, and computers.

Secure Your Files with Lexar DataShield
Easily create a password-protected safe that automatically encrypts data. And, for peace of mind, files deleted from the safe are securely erased and can't be recovered.

Compatible with Android, PC, and Mac Systems
Compatible with USB Type-C and Type-A devices, the Lexar JumpDrive Dual Drive D300 USB 3.2 Gen 1 Type-C allows you to easily transfer your files between your USB Type-C smartphones, tablets, laptops, Macs, and traditional Type-A devices.

Rigorously Tested
All Lexar products undergo extensive testing in the Lexar Quality Labs, facilities with thousands of different cameras and digital devices to ensure performance, quality, compatibility, and reliability.

Ulasan Produk

Tidak ada ulasan