Lexar Dual-Slot USB-A/C Reader

Sebelum PPN:
Rp149.900
Spesifikasi
AccessoryA Nylon Rope
Dimensions (WxLxH) (inch)3.07x0.92x0.46
Dimensions (WxLxH) (mm)78x23.4x11.8
InterfaceUSB 3.2 Gen 1
Operating Temperature (°C)0 to 40
Operating Temperature (°F)32 to 104
Storage Temperature (°C)-20 to 85
Storage Temperature (°F)-4 to 185
System SupportedMac OS 10.8+ Windows 7+ USB 2.0+ port
Transfer Speed (MB/s)Up to 205 (UHS-I)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Access your files anytime, anywhere
The Lexar Dual-Slot USB-A/C Reader quickly transfers files between your PC and USB-C devices with ease. Featuring both an SD and microSD card slot with transfer speed up to 205 MB/s, save time when accessing your photos and videos on-the-go.

Quickly transfer your files on-the-go
The Lexar Dual-Slot USB-A/C Reader provides quick transfer speed up to 205MB/s, allowing you to easily access and transfer your files when you need them most.

Easily transfer files between your PC and USB-C devices
Featuring both a USB Type-A and Type-C connectors, connecting to your laptop, tablet or phone has never been easier to transfer files wherever you go.

Simultaneously transfer files with SD and microSD slots
Featuring a dual card slot design, the Lexar Dual-Slot USB-A/C Reader works with SD and microSD formats allowing you to easily transfer projects simultaneously.

Stylish and portable design
The Lexar Dual-Slot USB-A/C Reader features a compact and portable design that easily fits in any pocket or bag. And for added portability, the reader sports a key chain loop to attach to any backpack or key ring.

Rigorously tested
All Lexar products undergo extensive testing in the Lexar Quality Labs, facilities with thousands of different cameras and digital devices to ensure performance, quality, compatibility, and reliability.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait