Lexar CFexpress Type B USB 3.2 Gen 2 Reader

Sebelum PPN:
Rp969.900
Spesifikasi
AccessoryIncludes both a USB Type-C to Type-C cable and a USB Type-A to Type-C cable
Dimensions (inch)3.85x2.36x0.86
Dimensions (mm)98x60x22
InterfaceUSB 3.2 Gen 2
Operating Temperature (°C)0 to 40
Operating Temperature (°F)32 to 104
PerformanceUp to 1050MB/s CFexpress Type B memory card transfer speed, Up to 312MB/s (UHS-II), 170MB/s (UHS-I) SD memory card transfer speed
Storage Temperature (°C)-25 to 85
Storage Temperature (°F)-13 to 185
System SupportedMac OS 10.8+ Windows 11/10/8/7/Vista/XP USB 2.0+ port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Offload with Ease
Transfer speeds up to 10Gbps1 allow you to quickly offload high-res images and 8K RAW videos with ease.

One Port, Two Slots
On location, laptop ports are sometimes in short supply. Which is why we designed the Lexar Professional CFexpress Type B / SD USB 3.2 Gen 2 Reader to fit in one port, while offering two slots—one for CFexpress cards and one for SD cards.

Optimize Your Workflow
Along with exceptional transfer speeds, the reader also leverages USB 3.2 Gen 2 speeds to dramatically accelerate your workflow.

Designed for Convenience
With both a USB Type-C to Type-C cable and a USB Type-A to Type-C cable included, the reader is good to go right out of the box, without any extra peripherals.

Travel-Ready and Willing
With its compact and portable design, the Lexar Professional CFexpress Type B / SD USB 3.2 Gen 2 Reader is easy to take with you, no matter where you’re going.

Rigorously Tested All Lexar products undergo extensive testing in the Lexar Quality Labs, facilities with thousands of different cameras and digital devices to ensure performance, quality, compatibility, and reliability.

Ulasan Produk

Tidak ada ulasan