SKF WS Shaft Washer

Sebelum PPN:
Rp299.900
Spesifikasi
Bearing PartShaft washer
Bore Diameter (mm)50
Chamfer Dimension Shaft Washer WS Series (r1,2) (mm)min.0.6
CoatingWithout
Height (mm)4
MaterialBearing steel
Nominal Shaft Diameter for Housing Washer WS Series (d) (mm)50
Outside Diameter (mm)70
Outside Diameter Shaft Washer (d1) (mm)70
Thickness Shaft Washer WS Series (B) (mm)4
UNSPSC31171505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shaft washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and have a precision-ground raceway surface and a ground bore. The washers can be combined with roller and cage thrust assemblies and housing washers to create complete bearings. SKF recommends using WS washers for high-speed applications where accurate centring of the washers is required.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Enable full interchangeability of shaft washers; Suitable for high-speed applications; Suitable where accurate centring of washers is required; 811 series washers are available for needle roller thrust bearings

Ulasan Produk

Tidak ada ulasan