SKF Triangular Flanged Pressed Steel Housing PFD Series

Sebelum PPN:
Rp66.900 - Rp99.900
Spesifikasi
CoatingZinc-coated
Fastening Bolt Hole TypePlain
Flanged Housing TypeTriangular
Grease FittingWithout
Housing TypeFlanged
Material, HousingPressed steel
Number of Bolt Holes for Fasteners3
Relubrication HoleWithout
UNSPSC31171536

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Triangular flanged pressed steel housings for insert bearings are lightweight and made from cold-rolled steel, and are zinc-coated for corrosion protection. The housings are cost-effective and designed for simple applications with light loads. The two-part housing, which has no provision for relubrication, can be ordered separately from the insert bearing, making a large number of combinations possible.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Lightweight; Cost-effective; Flexible bearing and housing combinations; Simple to mount; Protection against corrosion

Ulasan Produk

Tidak ada ulasan