SKF Take-Up Cast Iron Unit TUJ Series

Sebelum PPN:
Rp1.899.900
Spesifikasi
Angular Position of the Housing Thread (Rα) (°)30
Axial Position of the Housing Thread (R1) (mm)5.5
Basic Dynamic Load Rating (kN)52.7
Basic Static Load Rating (kN)36
Bearing MaterialBearing steel
Bearing Width, Total (mm)65.1
Bore Diameter (D) (mm)60
Bore TypeCylindrical
CoatingWithout
Compliance with StandardJIS
Diameter of Attachment Bolt Hole (N) (mm)35
Diameter of Head Sphere of Grease Fitting (DN) (mm)6.5
Distance between Bottoms of Piloting Grooves (H1) (mm)130
Distance from Attachment End Face to Centre Line of Spherical Seat Diameter (L1) (mm)118
Distance from Locking Device Side Face to Raceway Centre (s1) (mm)39.7
Distance from Locking Device Side Face to Thread Centre (B4) (mm)10
Fatigue Load Limit (Pu) (kN)1.53
Grease FittingWith
Height of Attachment End (H2) (mm)102
Height of Attachment Slot (N2) (mm)63.5
Hexagonal Key Size for the Grease Fitting (SWN) (mm)7
Housing Overall Width (mm)60
Housing Thread for the Grease Fitting (RG)1/4-28 UNF
Housing TypeTake-up
Length Attachment End (L2) (mm)19
Length of Attachment Slot (N1) (mm)32
Length of Piloting Groove (L3) (mm)100
Limiting Speed (r/minute)3400
LubricantGrease
MaterialCast iron
Material, HousingCast iron
Overall Height (H) (mm)146
Overall Length L (mm)186
Overall Width (A) (mm)60
Relubrication HoleWith
Retaining Feature, Inner RingSet screws
Rubber Seating RingWithout
Sealing TypeContact, standard
Sealing, BearingSeal and flinger on both sides
Sealing, UnitWithout
Set Screw (G2)M10x1
Shaft Diameter (mm)60
Shoulder Diameter of Inner Ring (d1) (mm)≈75.64
Thread of Grease Fitting (GN)1/4-28 SAE-LT
UNSPSC31171536
Width of Flange in Which Piloting Grooves are Provided (A2) (mm)44
Width of Inner Ring B (mm)65.1
Width of Piloting Groove (A1) (mm)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a (set) screw on the inner ring, which makes it easy to mount.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Designed for an alternating rotation; Quick and easy to mount onto the shaft; Accommodate static initial misalignment; Long service life; Reduced noise and vibration levels

Ulasan Produk

Tidak ada ulasan

Halaman Terkait