SKF Take-Up Cast Iron Unit TU Series

Sebelum PPN:
Rp369.900 - Rp1.799.900
Spesifikasi
Angular Position of the Housing Thread (Rα) (°)30
Bearing MaterialBearing steel
Bore TypeCylindrical
CoatingWithout
Compliance with StandardISO
Diameter of Head Sphere of Grease Fitting (DN) (mm)6.5
Grease FittingWith
Hexagonal Key Size for the Grease Fitting (SWN) (mm)7
Housing Thread for the Grease Fitting (RG)1/4-28 UNF
Housing TypeTake-up
LubricantGrease
MaterialCast iron
Material, HousingCast iron
Relubrication HoleWith
Rubber Seating RingWithout
Sealing TypeContact, standard
Sealing, UnitOptional end cover
Thread of Grease Fitting (GN)1/4-28 SAE-LT
UNSPSC31171536

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Designed for rotation in one direction; Quick and easy to mount onto the shaft; Accommodate static initial misalignment; Long service life; Reduced noise and vibration levels

Ulasan Produk

Tidak ada ulasan

Halaman Terkait