Spesifikasi
| Attainable Speed for Grease Lubrication (r/minute) | 13000 |
|---|---|
| Attainable Speed for Oil-Air Lubrication (r/minute) | 20000 |
| Basic Dynamic Load Rating (kN) | 19.5 |
| Basic Static Load Rating (kN) | 16 |
| Bearing Material | Bearing steel |
| Bore Diameter (D) (mm) | 65 |
| Bore Diameter (mm) | 65 |
| Chamfer Dimension (r1,2) (mm) | min.1 |
| Chamfer Dimension (r3,4) (mm) | min.0.3 |
| Coating | Without |
| Contact Angle (°) | 25 |
| Contact Angle (α) (°) | 25 |
| Contact Type | Normal contact (two-point contact) |
| Design | High-capacity D |
| Diameter of Housing Abutment (Da) (mm) | max.85.4 |
| Diameter of Housing Abutment (Db) (mm) | max.88 |
| Diameter of Shaft Abutment (da) (mm) | min.69.6 |
| Diameter of Shaft Abutment (db) (mm) | min.69.6 |
| Distance from Side Face to Pressure Point (a) (mm) | 24.7 |
| Fatigue Load Limit (Pu) (kN) | 0.68 |
| Lubricant | None |
| Matched Arrangement | No |
| Matched Condition (axial clearance/preload) | Not applicable |
| Number of Rows | 1 |
| Outside Diameter (D) (mm) | 90 |
| Outside Diameter (mm) | 90 |
| Position of Oil Nozzle (dn) (mm) | 74.7 |
| Radius of Fillet (ra) (mm) | max.1 |
| Radius of Fillet (rb) (mm) | max.0.3 |
| Reference Grease Quantity (per Bearing) (Gref) (cm³) | 2.85 |
| Ring Type | One-piece inner and outer rings |
| Sealing | Without |
| Shoulder Diameter of Inner Ring (Large Side Face) (d1) (mm) | 72.7 |
| Shoulder Diameter of Inner Ring (Small Side Face) (d2) (mm) | 72.7 |
| Shoulder Diameter of Outer Ring (Large Side Face) (D1) (mm) | 82.3 |
| Tolerance Class | P4A |
| UNSPSC | 31171531 |
| Universal Matching Bearing | No |
| Width (B) (mm) | 13 |
| Width (mm) | 13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These super-precision, high-capacity, single row angular contact ball bearings, with 25° contact angle, accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They are designed to accommodate heavy loads at relatively high speeds under low to moderate operating temperatures.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Very high running accuracy; Very high load carrying capacity; Relatively high speed and stiffnessProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Super-Precision%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20ACD%2FP4A%20Series/brP112164423-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
