SKF Square Flanged Housing FY Series

Sebelum PPN:
Rp199.900 - Rp909.900
Spesifikasi
CoatingWithout
Depth of Centring Recess (A3) (mm)3.2
Diameter of Head Sphere of Grease Fitting (DN) (mm)6.5
Fastening Bolt Hole TypePlain
Flanged Housing TypeSquare
Grease FittingWith
Hexagonal Key Size for the Grease Fitting (SWN) (mm)7
Housing Thread for Grease Fitting (RG)1/4-28 UNF
Housing TypeFlanged
MaterialCast iron
Material, HousingCast iron
Number of Bolt Holes for Fasteners4
Recommended Diameter for Dowel Pins (N4) (mm)4
Relubrication HoleWith
Thread of the Grease Fitting (GN)1/4-28 SAE-LT
UNSPSC31171536

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Resist high levels of contamination; Accommodate relatively heavy loads

Ulasan Produk

Tidak ada ulasan