SKF Tapered Roller Bearing A Type Single Row (Laher Tirus)

Sebelum PPN:
Rp639.900 - Rp769.900
Spesifikasi
Arrangement of Contact Angle (double-row bearing)Not applicable
Bearing PartComplete bearing
Bore TypeCylindrical
CageSheet metal
CoatingWithout
Locating Feature, Bearing Outer RingNone
LubricantNone
Matched ArrangementNo
Minimum Width of Space Required in Housing on Large Side Face (Ca) (mm)4
Number of Rows1
Relubrication FeatureWithout
SealingWithout
UNSPSC31171516
Unit SystemInch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High radial and axial load carrying capacity; Accommodate axial loads in one direction; Low friction and long service life; Separable and interchangeable components

Ulasan Produk

Tidak ada ulasan