Spesifikasi
| Abutment Diameter Housing (Da) (mm) | max.56.4 |
|---|---|
| Axial Internal Clearance | Not applicable |
| Basic Dynamic Load Rating (kN) | 24 |
| Basic Static Load Rating (kN) | 15.6 |
| Bearing Material | Bearing steel |
| Bore Diameter (D) (mm) | 30 |
| Bore Diameter (mm) | 30 |
| Cage | Non-metallic |
| Chamfer Dimension (r1,2) (mm) | min.1 |
| Chamfer Dimension (r3,4) (mm) | min.0.6 |
| Coating | Without |
| Contact Angle (°) | 40 |
| Contact Type | Normal contact (two-point contact) |
| Diameter of Housing Abutment (Db) (mm) | max.57.8 |
| Diameter of Shaft Abutment (da) (mm) | min.35.6 |
| Distance Side Face to Pressure Point (a) (mm) | 27.3 |
| Fatigue Load Limit (Pu) (kN) | 0.655 |
| Limiting Speed (r/minute) | 14000 |
| Locating Feature, Bearing Outer Ring | None |
| Lubricant | None |
| Matched Arrangement | No |
| Matched Condition (axial clearance/preload) | Medium preload |
| Number of Rows | 1 |
| Outside Diameter (D) (mm) | 62 |
| Outside Diameter (mm) | 62 |
| Radius of Fillet (ra) (mm) | max.1 |
| Radius of Fillet (rb) (mm) | max.0.6 |
| Reference Speed (r/minute) | 13000 |
| Relubrication Feature | Without |
| Ring Type | One-piece inner and outer rings |
| Sealing | Without |
| Shoulder Diameter of Inner Ring (Large Side Face) (d1) (mm) | ≈42.65 |
| Shoulder Diameter of Inner Ring (Small Side Face) (d2) (mm) | ≈36.13 |
| Shoulder Diameter of Outer Ring (Large Side Face) (D1) (mm) | ≈50.1 |
| Tolerance Class | Class P6 (P6) |
| UNSPSC | 31171531 |
| Universal Matching Bearing | Yes |
| Width (B) (mm) | 16 |
| Width (mm) | 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High-speed capability; Accommodate relatively high radial loads and large unilateral axial loadsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BEGBP%20Series/6dP112164229-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
