SKF Single Row Angular Contact Ball Bearing BEGAF Series

Sebelum PPN:
Rp3.099.900 - Rp5.299.900
Spesifikasi
Axial Internal ClearanceNot applicable
Bearing MaterialBearing steel
Bore Diameter (D) (mm)65
Bore Diameter (mm)65
CageMachined steel
CoatingWithout
Contact Angle (°)40
Contact TypeNormal contact (two-point contact)
Locating Feature, Bearing Outer RingNone
LubricantNone
Matched ArrangementNo
Matched Condition (axial clearance/preload)Light preload
Number of Rows1
Radius of Fillet (rb) (mm)max.1
Relubrication FeatureWithout
Ring TypeOne-piece inner and outer rings
SealingWithout
Tolerance ClassClass P6 (P6)
UNSPSC31171531
Universal Matching BearingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High-speed capability; Accommodate relatively high radial loads and large unilateral axial loads

Ulasan Produk

Tidak ada ulasan