SKF Single Row Angular Contact Ball Bearing ACD/P4ADBB Series

Sebelum PPN:
Rp9.099.900
Spesifikasi
Basic Dynamic Load Rating (kN)52
Basic Static Load Rating (kN)45.5
Bearing MaterialBearing steel
Bore Diameter (D) (mm)40
Bore Diameter (mm)40
Chamfer Dimension (r1,2) (mm)min.1.1
Chamfer Dimension (r3,4) (mm)min.0.6
CoatingWithout
Contact Angle (°)25
Contact Angle (α) (°)25
Contact TypeNormal contact (two-point contact)
DesignHigh-capacity D
Diameter of Housing Abutment (Db) (mm)max.75.8
Diameter of Shaft Abutment (da) (mm)min.47
Fatigue Load Limit (Pu) (kN)1.96
LubricantNone
Matched ArrangementBack-to-back <>
Matched Condition (axial clearance/preload)Light preload
Number of Rows2
Number of bearings in matched set2
Outside Diameter (D) (mm)80
Outside Diameter (mm)80
Position of Oil Nozzle (dn) (mm)56.2
Radius of Fillet (ra) (mm)max.1
Radius of Fillet (rb) (mm)max.0.6
Reference Grease Quantity (per Bearing) (Gref) (cm³)4.725
Ring TypeOne-piece inner and outer rings
SealingWithout
Shoulder Diameter of Inner Ring (Large Side Face) (d1) (mm)53.3
Tolerance ClassP4A
UNSPSC31171531
Universal Matching BearingNo
Width (B) (mm)36
Width (mm)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Very high running accuracy; Very high load carrying capacity

Ulasan Produk

Tidak ada ulasan