SKF NU M/C3 Type Single Row Cylindrical Roller Bearings (Laher Roller)

Sebelum PPN:
Rp7.499.900 - Rp46.999.900
Spesifikasi
Axial Displacement CapabilityIn both directions
Bearing PartComplete bearing
Bore TypeCylindrical
CageMachined brass
CoatingWithout
Locating Feature, Bearing Outer RingNone
Loose FlangeNone
LubricantNone
Number of Flanges, Outer Ring2
Number of Rows1
Radial Internal ClearanceC3
Relubrication FeatureWithout
SealingWithout
Tolerance ClassNormal
UNSPSC31171505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High radial load carrying capacity; Low friction; Long service life; Accommodate axial displacement in both directions; Separable design

Ulasan Produk

Tidak ada ulasan