SKF Oil Seal Labyrinth TSN Series (Sil Oli)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Accessory TypeHousing seal
Diameter of Seal Groove (Dc) (mm)167.5
Distance to Side Face (c) (mm)14
Housing Groove Diameter (mm)167.5
MaterialSteel with silicone element
Outside Diameter (D) (mm)165
Outside Diameter (mm)165
Sealing TypeLabyrinth
Shaft Diameter (da) (mm)110
Shaft Diameter (mm)110
UNSPSC31171519
Width (B) (mm)24
Width (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SNL housing seals are the first barrier against contamination. For applications where there are high speeds or extreme temperatures, SKF recommends using labyrinth seals, and for highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Good protection from contamination; Keep the lubricant in the housing; Part of the three barrier solution; Cost-effective

Ulasan Produk

Tidak ada ulasan