SKF FY FM Type Square Flanged Ball Bearing Units

Sebelum PPN:
Rp439.900 - Rp1.799.900
Spesifikasi
Bearing MaterialBearing steel
Bore TypeCylindrical
CoatingWithout
Compliance with StandardISO
Depth of Centring Recess (A3) (mm)3.2
Diameter of Head Sphere of Grease Fitting (DN) (mm)6.5
Fastening Bolt Hole TypePlain
Flanged Housing TypeSquare
Grease FittingWith
Hexagonal Key Size for the Grease Fitting (SWN) (mm)7
Housing Thread for Grease Fitting (RG)1/4-28 UNF
Housing TypeFlanged
LubricantGrease
MaterialCast iron
Material, HousingCast iron
Number of Bolt Holes for Fasteners4
Recommended Diameter for Dowel Pins (N4) (mm)4
Relubrication HoleWith
Retaining Feature, Inner RingEccentric collar
Rubber Seating RingWithout
Sealing TypeContact, standard
Sealing, BearingSeal on both sides
Sealing, UnitOptional end cover
Thread of Grease Fitting (GN)1/4-28 SAE-LT
UNSPSC31171536

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with a narrow inner ring and eccentric locking, and are intended primarily for use in applications where the direction of rotation is constant. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Resist high levels of contamination; Designed for high temperatures and speeds; Accommodate relatively heavy loads; Cost-effective

Ulasan Produk

Tidak ada ulasan