SKF Four-Point Contact Ball Bearing

Sebelum PPN:
Rp5.499.900
Spesifikasi
Axial Internal ClearanceNSTD
Basic Dynamic Load Rating (kN)52.7
Basic Static Load Rating (kN)45
Bearing MaterialBearing steel
Bore Diameter (mm)40
CoatingWithout
Contact Angle (°)23
Contact TypeFour-point contact
Limiting Speed (r/minute)15000
Locating Feature, Bearing Outer RingNone
LubricantNone
Matched ArrangementNo
Number of Rows1
Outside Diameter (mm)80
Relubrication FeatureWithout
Ring TypeTwo-piece inner ring and one-piece outer ring
SealingWithout
UNSPSC31171538
Universal Matching BearingNo
Width (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Four-point contact ball bearings can accommodate high axial loads in both directions and small radial loads. They can operate at very high speeds and are more suitable than deep groove ball bearings for supporting large axial forces. The outer ring, with ball and cage assembly, can be mounted separately from the two inner ring halves.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High-speed capability; Accommodate high axial loads in both directions and small radial loads; Require considerably less axial space than double row angular contact ball bearings

Ulasan Produk

Tidak ada ulasan