SKF Flanged Ball Bearing PFD Series

Sebelum PPN:
Rp259.900 - Rp419.900
Spesifikasi
Bearing MaterialBearing steel
Bore TypeCylindrical
CoatingZinc-coated housing
Compliance with StandardISO
Fastening Bolt Hole TypePlain
Flanged Housing TypeTriangular
Grease FittingWithout
Housing TypeFlanged
LubricantGrease
Material, HousingPressed steel
Number of Bolt Holes for Fasteners3
Relubrication HoleWithout
Retaining Feature, Inner RingEccentric collar
Rubber Seating RingWithout
Sealing TypeContact, standard
Sealing, BearingSeal on both sides
Sealing, UnitWithout
UNSPSC31171536

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flanged ball bearing units consisting of an insert bearing mounted in a pressed steel housing that can be bolted to a machine wall or frame. In addition to being part of a unit, some flanged housings for insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto on the shaft.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Ready to mount; Lubricated and sealed bearings; Quick locking on the shaft; Large variety of housing shapes, housing materials, and locking methods; Concentric locking options for high speeds and low vibration

Ulasan Produk

Tidak ada ulasan