SKF Bantalan Rol Sferis Tipe EK/C4 (Laher)

Sebelum PPN:
Rp3.399.900 - Rp3.999.900
Spesifikasi
Bore TypeTapered 1:12
CageSheet metal
Chamfer Dimension (r1,2) (mm)min.2
Deviation Limits of Mid-Range Bore Diameter (tΔdmp) (mm)0–0.035
Deviation Limits of Ring Width (tΔBs) (mm)-0.08 to 0
Deviation Limits of Tapered Slope (tΔSL) (mm)0–0.035
Diameter of Lubrication Hole (K) (mm)3
ISO Tolerance Class for DimensionsNormal
Locating Feature, Bearing Outer RingWithout
LubricantNone
Number of Rows2
Radial Internal ClearanceC4
Radius of Fillet (ra) (mm)max.2
Relubrication FeatureWith
SealingWithout
Tolerance Class for DimensionsNormal
Tolerance Class for Run-outP5
UNSPSC31171510
Width of Lubrication Groove (b) (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Accommodate misalignment; High load carrying capacity; Relubrication features; Low friction and long service life; Increased wear resistance

Ulasan Produk

Tidak ada ulasan