SKF Double Row Angular Contact Ball Bearing With Seals Or Shields A-2RS1/C3 Series

Sebelum PPN:
Rp3.099.900
Spesifikasi
Abutment Diameter Housing (Da) (mm)max.91
Arrangement of Contact Angle (double-row bearing)Back-to-back (O)
Axial Internal ClearanceC3
Basic Dynamic Load Rating (kN)61
Basic Static Load Rating (kN)52
Bearing MaterialBearing steel
Bore Diameter (D) (mm)55
Bore Diameter (mm)55
CageSheet metal
Chamfer Dimension Inner Ring (r1,2) (mm)min.1.5
CoatingWithout
Contact Angle (°)30
Contact TypeNormal contact (two-point contact)
Distance Pressure Point(s) (a) (mm)57
Fatigue Load Limit (Pu) (kN)2.2
Fillet Radius (ra) (mm)max.1.5
Limiting Speed (r/minute)4500
Locating Feature, Bearing Outer RingNone
LubricantGrease
Matched ArrangementNo
Maximum Abutment Diameter Shaft (da) (mm)63
Minimum Abutment Diameter Shaft (da) (mm)63
Number of Rows2
Outside Diameter (D) (mm)100
Outside Diameter (mm)100
Recess Diameter Inner Ring Shoulder (d2) (mm)≈63.2
Recess Diameter Outer Ring Shoulder (D2) (mm)≈92.3
Relubrication FeatureWithout
Ring TypeOne-piece inner and outer rings
SealingSeal on both sides
Sealing TypeContact
UNSPSC31171531
Universal Matching BearingNo
Width (B) (mm)33.3
Width (mm)33.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row angular contact ball bearings, with seals or shields, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. Depending on the sealing execution, they can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High-speed capability; Accommodate relatively high radial loads, high axial loads in both directions and tilting moments; Suitable where a stiff bearing arrangement is required; Require less axial space than equivalent pair of single row angular contact ball bearings; Integral sealing prolongs bearing service life

Ulasan Produk

Tidak ada ulasan