SKF Double Row Angular Contact Ball Bearing DMA Series

Sebelum PPN:
Rp4.399.900 - Rp6.199.900
Spesifikasi
Arrangement of Contact Angle (double-row bearing)Back-to-back (O)
Axial Internal ClearanceCN
Bearing MaterialBearing steel
CageMachined brass
Chamfer Dimension Inner Ring for Two-piece Inner Ring (r1,2) (mm)min.1.5
CoatingWithout
Contact Angle (°)45
Contact TypeNormal contact (two-point contact)
Fillet Radius (ra) (mm)max.1.5
Locating Feature, Bearing Outer RingNone
LubricantNone
Matched ArrangementNo
Number of Rows2
Relubrication FeatureWithout
Ring TypeTwo-piece inner ring and one-piece outer ring
SealingWithout
UNSPSC31171531
Universal Matching BearingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row angular contact ball bearings, with two-piece inner ring, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space than the equivalent pair of single row angular contact ball bearings. The two-piece inner ring enables incorporation of a larger number of balls, with a larger contact angle, providing a high load carrying capacity, especially in the axial direction.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Accommodate very high axial loads in both directions, radial loads, and tilting moments; Suitable where a stiff bearing arrangement is required; Separable design means outer ring with ball and cage assemblies can be mounted independently of the inner ring halves

Ulasan Produk

Tidak ada ulasan