SKF Deep Groove Ball Bearing 6000 Series VA201 (Laher)

Sebelum PPN:
Rp399.900 - Rp949.900
Spesifikasi
Bearing MaterialHigh temperature steel
Bore TypeCylindrical
CageSheet metal
CoatingCoated
Filling SlotsWithout
Locating Feature, Bearing Outer RingNone
LubricantSolid lubricant
Matched ArrangementNo
Maximum Operating Temperature (°C)250
Number of Rows1
Operating Temperature (°C)max.250
Radial Internal ClearanceMultiples of C5
Relubrication FeatureWithout
SealingWithout
UNSPSC31171504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings for high temperature applications are designed for challenging operating conditions, with certain variants being capable of performing at temperatures as high as 350 °C (660 °F). They have increased radial internal clearances and use graphite-based lubricants that are optimized for operation at high temperatures. The entire surface of the bearings are manganese phosphate treated, which enhances adhesion of the lubricant to the metal and improves their running-in properties. As with deep groove ball bearings generally, they are particularly versatile, accommodate radial and axial loads in both directions, and are easy to mount.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Optimized for operation at high temperatures – up to 350 °C (660 °F); Easily swapped with grease-lubricated bearings of corresponding ISO dimensions; Increased reliability, reduced complexity and decreased environmental impact; Typical benefits of single row deep groove ball bearings

Ulasan Produk

Tidak ada ulasan