SKF Deep Groove Ball Bearing C3VL2071 Type (Laher)

Sebelum PPN:
Rp32.999.900 - Rp86.999.900
Spesifikasi
Bearing MaterialBearing steel
Bore TypeCylindrical
CageSheet metal
CoatingInsulation coating on inner ring
Filling SlotsWithout
Locating Feature, Bearing Outer RingNone
LubricantNone
Matched ArrangementNo
Number of Rows1
Radial Internal ClearanceC3
Relubrication FeatureWithout
SealingWithout
UNSPSC31171537

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
INSOCOAT single row deep groove ball bearings feature an electrically insulating coating on the outside surfaces of either the inner or outer bearing ring. This keeps stray electric currents from passing through the bearings, protecting them against electrical erosion damage and helping prevent lubricant degradation resulting from electric current discharge. As with deep groove ball bearings generally, they are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Coating protects against electrical erosion damage; Reduced lubricant degradation resulting from electric current discharge; Typical benefits of single row deep groove ball bearings

Ulasan Produk

Tidak ada ulasan