SKF Deep Groove Ball Bearing BB1B Type (Laher)

Sebelum PPN:
Rp99.900
Spesifikasi
Basic Dynamic Load Rating (kN)15.3
Basic Static Load Rating (kN)8.15
Bearing MaterialBearing steel
Bore Diameter (mm)25
Bore TypeCylindrical
CageNon-metallic
CoatingWithout
Filling SlotsWithout
Limiting Speed (r/minute)18000
Locating Feature, Bearing Outer RingNone
LubricantNone
Matched ArrangementNo
Number of Rows1
Outside Diameter (mm)52
Radial Internal ClearanceNSTD
Reference Speed (r/minute)28000
Relubrication FeatureWithout
SealingWithout
UNSPSC31171504
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Simple, versatile and robust design; Low friction; High-speed capability; Accommodate radial and axial loads in both directions; Require little maintenance

Ulasan Produk

Tidak ada ulasan