SKF Deep Groove Ball Bearing 2Z/VA208 Type (Laher)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Abutment Diameter Housing (Da) (mm)max.63.4
Basic Static Load Rating (kN)11
Bearing MaterialHigh temperature steel
Bore Diameter (D) (mm)40
Bore Diameter (mm)40
Bore TypeCylindrical
CageNon-metallic
Chamfer Dimension (r1,2) (mm)min.1
CoatingCoated
Fillet Radius (ra) (mm)max.1
Filling SlotsWithout
Limiting Speed (r/minute)80
Locating Feature, Bearing Outer RingNone
LubricantSolid lubricant
Matched ArrangementNo
Maximum Abutment Diameter Shaft (da) (mm)49.2
Maximum Operating Temperature (°C)350
Minimum Abutment Diameter Shaft (da) (mm)44.6
Number of Rows1
Operating Temperature (°C)max.350
Outside Diameter (D) (mm)68
Outside Diameter (mm)68
Radial Internal ClearanceMultiples of C5
Recess Diameter Outer Ring Shoulder (D2) (mm)≈61.1
Relubrication FeatureWithout
SealingShield on both sides
Sealing TypeNon-contact
Shoulder Diameter Inner Ring (d1) (mm)≈49.25
UNSPSC31171504
Width (B) (mm)15
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings for high temperature applications, with shields on both sides, are designed for challenging operating conditions, with certain variants being capable of performing at temperatures as high as 350 °C (660 °F). They have larger radial internal clearances and use graphite-based lubricants that enable operation at high temperatures. They are lubricated for the life of the bearing and the entire surface of the bearings and shields are manganese phosphate treated, which enhances adhesion of the lubricant to the metal and improves their running-in properties. As with deep groove ball bearings generally, they are particularly versatile, accommodate radial and axial loads in both directions, and are easy to mount.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Optimized for operation at high temperatures – up to 350 °C (660 °F); Easily swapped with grease-lubricated bearings of corresponding ISO dimensions; Increased reliability, reduced complexity and decreased environmental impact; Integral sealing prolongs bearing service life; Typical benefits of single row deep groove ball bearings

Ulasan Produk

Tidak ada ulasan