SKF Deep Groove Ball Bearing 2RS1K Type (Laher)

Sebelum PPN:
Rp549.900
Spesifikasi
Basic Dynamic Load Rating (kN)35.1
Basic Static Load Rating (kN)21.6
Bearing MaterialBearing steel
Bore Diameter (mm)45
Bore TypeTapered 1:12
CageSheet metal
CoatingWithout
Filling SlotsWithout
Limiting Speed (r/minute)5000
Locating Feature, Bearing Outer RingNone
LubricantGrease
Matched ArrangementNo
Number of Rows1
Outside Diameter (mm)85
Radial Internal ClearanceCN
Reference Speed (r/minute)17000
Relubrication FeatureWithout
SealingSeal on both sides
Sealing TypeContact
UNSPSC31171504
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings with tapered bore and contact seals on both sides are particularly versatile, and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions and require less maintenance than many other bearing types. The tapered bore facilitates ease of mounting via adapter sleeves or withdrawal sleeves. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Ease of mounting via adapter sleeves or withdrawal sleeves; Integral sealing prolongs bearing service life; Typical benefits of single row deep groove ball bearings

Ulasan Produk

Tidak ada ulasan