SKF Combined Needle Roller/Angular Contact Ball Bearing NKIB Series

Sebelum PPN:
Rp3.599.900
Spesifikasi
Axial Load CapabilityDouble-direction
Bearing MaterialBearing steel
Bearing PartComplete bearing
Bore Diameter (D) (mm)65
Bore Diameter (mm)65
Chamfer Dimension (r1,2) (mm)min.1
CoatingWithout
Diameter of Housing Abutment (Da) (mm)max.85
Diameter of Inner Ring Raceway (F) (mm)72
Diameter of Shaft Abutment (da) (mm)min.70
Fatigue Load Limit Axial (Pu) (kN)0.816
Fatigue Load Limit Radial (Pu) (kN)14.6
Limiting Speed (r/minute)6300
Lubricant (thrust part)None
Outside Diameter (D) (mm)90
Outside Diameter (mm)90
Radial Internal ClearanceCN
Radial PartWith cage
Radius of Fillet (ra) (mm)max.1
Reference Speed (r/minute)5600
Rolling Bearing TypeNeedle roller / angular contact ball bearing
Rolling Element (thrust part)Balls
Thrust PartWith cage
Tolerance ClassOther
UNSPSC31171512
Width (B) (mm)38
Width (mm)38
Width Outer Ring (mm)34
Width of Outer Ring (C) (mm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bearings consist of a radial needle roller bearing combined with an angular contact ball bearing. Together they can accommodate both heavy radial loads and light axial loads in both directions. In addition, they can operate at high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Accommodate both radial and axial loads; High load carrying capacity; High-speed capability; Low cross section; Separable design

Ulasan Produk

Tidak ada ulasan