SKF CAK/W33 Type Spherical Roller Bearings

Sebelum PPN:
Rp519.999.900
Spesifikasi
Basic Dynamic Load Rating (kN)6881
Basic Static Load Rating (kN)10400
Bore Diameter (D) (mm)400
Bore Diameter (mm)400
Bore TypeTapered 1:12
CageMachined brass
Candidate for RemanufacturingYes
Chamfer Dimension (r1,2) (mm)min.6
Deviation Limits of Mid-Range Bore Diameter (tΔdmp) (mm)0–0.057
Deviation Limits of Mid-Range Outside Diameter (tΔDmp) (mm)-0.075 to 0
Deviation Limits of Ring Width (tΔBs) (mm)-0.4 to 0
Deviation Limits of Tapered Slope (tΔSL) (mm)0–0.057
Diameter of Housing Abutment (Da) (mm)max.694
Diameter of Lubrication Hole (K) (mm)12
Fatigue Load Limit (Pu) (kN)680
ISO Tolerance Class for DimensionsNormal
Limiting Speed (r/minute)670
Locating Feature, Bearing Outer RingWithout
LubricantNone
Number of Rows2
Outside Diameter (D) (mm)720
Outside Diameter (mm)720
Radial Internal ClearanceCN
Radius of Fillet (ra) (mm)max.5
Reference Speed (r/minute)480
Relubrication FeatureWith
SealingWithout
Shoulder Diameter of Inner Ring (d2) (mm)≈500
Shoulder/Recess Diameter of Outer Ring (D1) (mm)≈615
Tolerance Class for DimensionsNormal
Tolerance Class for Run-outNormal
UNSPSC31171510
Width (B) (mm)256
Width (mm)256
Width of Lubrication Groove (b) (mm)22.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Accommodate misalignment; High load carrying capacity; Relubrication features; Low friction and long service life; Increased wear resistance

Ulasan Produk

Tidak ada ulasan