SKF Spherical Roller Bearing CA/W33 Type (Laher)

Sebelum PPN:
Rp199.999.900 - Rp589.999.900
Spesifikasi
Bore TypeCylindrical
CageMachined brass
Candidate for RemanufacturingYes
Deviation Limits of Mid-Range Bore Diameter (tΔdmp) (mm)-0.045 to 0
Deviation Limits of Ring Width (tΔBs) (mm)-0.45 to 0
ISO Tolerance Class for DimensionsNormal
Locating Feature, Bearing Outer RingWithout
LubricantNone
Number of Rows2
Radial Internal ClearanceCN
Relubrication FeatureWith
SealingWithout
Tolerance Class for DimensionsNormal
Tolerance Class for Run-outNormal
UNSPSC31171510

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Accommodate misalignment; High load carrying capacity; Relubrication features; Low friction and long service life; Increased wear resistance

Ulasan Produk

Tidak ada ulasan