SKF Angle Ring (L-Shaped Thrust Collar) HJ series

Sebelum PPN:
Rp6.099.900
Spesifikasi
Bore Diameter (D) (mm)150
Bore Diameter (mm)150
Chamfer Length Radial Direction (Angle Rings) (r3,4) (mm)min.3
CoatingWithout
MaterialBearing steel
Outside Diameter (d1) (mm)≈193.3
Outside Diameter (mm)193.3
UNSPSC31171505
Width (B2) (mm)19.5
Width Contacting Inner Ring Side Face (B1) (mm)12
Width in Bore (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angle rings (L-shaped thrust collars) are used either with NU design cylindrical roller bearings to locate the shaft axially in one direction, or with NJ design bearings to locate the shaft axially in both directions. The rings are made of carbon chromium steel and are hardened and ground. They are supplied as separate components.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range; Provide an extended inner ring seat for heavily loaded bearings in the locating position; Simplify design or mounting procedures

Ulasan Produk

Tidak ada ulasan