Spesifikasi
| Aligning Feature | With |
|---|---|
| Basic Dynamic Load Rating (kN) | 12.8 |
| Basic Static Load Rating (kN) | 17.6 |
| Bearing Material | Bearing steel |
| Bearing Part | Complete bearing |
| Bore Diameter (D) (mm) | 15 |
| Bore Diameter (mm) | 15 |
| Cage | Sheet metal |
| Chamfer Dimension Inner Ring (r1,2) (mm) | min.0.3 |
| Chamfer Dimension Sheet Steel Sleeve (r) (mm) | min.0.8 |
| Coating | Without |
| Fatigue Load Limit (Pu) (kN) | 2.12 |
| Fillet Radius (ra) (mm) | max.0.8 |
| Fillet Radius (rb) (mm) | max.0.3 |
| Largest Permissible Abutment Diameter Housing (Da) (mm) | max.27 |
| Limiting Speed (r/minute) | 24000 |
| Lubricant | None |
| Number of Flanges, Outer Ring | 2 |
| Number of Rows | 1 |
| Outer Ring Type | Drawn cup with open ends |
| Outside Diameter (D) (mm) | 32 |
| Outside Diameter (mm) | 32 |
| Raceway Diameter Inner Ring F (mm) | 18 |
| Radial Internal Clearance | CN |
| Reference Speed (r/minute) | 22000 |
| Relubrication Feature | Without |
| Sealing | Without |
| Shoulder Diameter Sleeve (D1) (mm) | 27 |
| Smallest Permissible Abutment Diameter Housing (Da) (mm) | min.26 |
| Smallest Permissible Abutment Diameter Shaft (da) (mm) | min.17 |
| Tolerance Class | Normal |
| UNSPSC | 31171512 |
| Width (B) (mm) | 16 |
| Width (mm) | 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Alignment needle roller bearings are self-aligning and offer a compact solution in applications where less space is available. Owing to their large number of rollers, they have a high load carrying capacity. Their internal design, where a convex outer ring meets two concave seating rings encased in a drawn sleeve, enables the bearings to compensate for initial errors of alignment. Bearings with an inner ring are used for applications where the shaft cannot be hardened and ground.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
High radial load carrying capacity; Accommodate static initial misalignment; Low cross-sectional heightProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/izP112162683-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
