Sefram Multifunction Tester

Sebelum PPN:
Rp18.999.900
Spesifikasi
Automatic RCD TestYes
Dimensions (mm)81.5x70x83
Display TypeTFT
Earth Resistance MeasurementYes
Insulation Test Voltage (V)190-265
Loop Impedance Test TypeNon Trip Earth Impedance
Non-TrippingYes
Safety CategoryCAT III 300V
Safety Category LevelCAT III
Safety Category Voltage (V)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MW9325 Pocket Multifunction Tester
The Sefram MW9325 pocket multifunction tester is a compact yet powerful device, empowering electricians, and maintenance professionals to safeguard electrical installations with unwavering confidence. It is compliant with IEC/EN61557-3 and IEC/EN61557-6 standards and is powered directly by the socket without the need for batteries.

The MW9325 functionalities elevate it to a versatile tool. Its TRMS multimeter functionality enables accurate AC and DC voltage measurements, while its continuity and resistance tests ensure the integrity of electrical circuits.

Beyond standard checks, the MW9325 delves deeper into the electrical landscape, scrutinising the safety of earth connections and leakage currents. Its ground resistance measurement tool detects potential ground fault hazards, while its insulation resistance test unveils the integrity of insulation shielding.

The Sefram Pocket Multifunction Tester is a unique, pocket-sized device that combines the functionality of an electrical installation tester. The device is equipped with a "SUPERCAP" component that keeps it switched on and allows for visualising measurements after disconnecting it. It also has an internal memory that saves measurements.
Feature
- Ergonomic design and pocketable size - ideal for field inspections and maintenance procedures
- Intuitive interface and clear LCD display ensure effortless operation, even in dimly lit environments.
- Earth resistance measurement
- Voltage harmonics measurement
- TRMS measurement of voltage
- Tripping time measurement of RCDs
- Internal memory report
- CAT III 300V safety rating

Ulasan Produk

Tidak ada ulasan