Sefram LCD Multimeter
#Grup produk P112161763
Spesifikasi
| Absolute Maximum AC Current Measurement (A) | 10 ac |
|---|---|
| Absolute Maximum AC Voltage Measurement (V) | 600 ac |
| Absolute Maximum Capacitance Measurement (mF) | 100 |
| Absolute Maximum DC Current Measurement (A) | 10 dc |
| Absolute Maximum DC Voltage Measurement (V) | 600 dc |
| Display Type | LCD |
| Functions Measured | AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance |
| Multimeter Type | Digital |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Sefram compact digital multimeter designed for electricians, heating engineers, and maintenance services. It features a large backlit LCD screen with a bar graph for clear measurement visualization, along with a built-in flashlight for dark environments. The device is protected against over voltages on all measurement ranges, ensuring durability in unstable electrical conditions. With μA current measurement capability, it enables heating engineers to diagnose electrical issues in heating systems effectively. Additionally, it includes essential features like TRMS AC and DC voltage measurement up to 600V. It is a compact digital multimeter with advanced features, designed to meet the needs of electricians, heating engineers, and maintenance services.
TRMS AC measurements
Voltage measurement up to 600V AC/DC
Currents measurement from μA up to 10A
Frequency and capacitance measurement
Resistance measurement up to 60Mohms
Non-contact voltage detection
Continuity test with buzzer
TRMS measurement bandwidth up to 1kHz
Measurements on installations with variable frequency drives (VFD)
Dual LCD display with bargraph and backlighting
Built-in flashlight
HOLD, MIN/MAX, REL functions
Safety 600V CAT III
TRMS AC measurements
Voltage measurement up to 600V AC/DC
Currents measurement from μA up to 10A
Frequency and capacitance measurement
Resistance measurement up to 60Mohms
Non-contact voltage detection
Continuity test with buzzer
TRMS measurement bandwidth up to 1kHz
Measurements on installations with variable frequency drives (VFD)
Dual LCD display with bargraph and backlighting
Built-in flashlight
HOLD, MIN/MAX, REL functions
Safety 600V CAT III
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
