Sefram Handheld Digital Multimeter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Absolute Maximum AC Voltage Measurement (V)1000 ac
Absolute Maximum Capacitance Measurement (mF)10
Absolute Maximum DC Current Measurement (A)10 dc
Absolute Maximum DC Voltage Measurement (V)1000 dc
Absolute Maximum Temperature Measurement (°C)50
Battery TypeAA x2
Display TypeDigital
Functions MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance
Maximum Operating Temperature (°C)50
Minimum Operating Temperature (°C)-10
Multimeter TypeHandheld
Safety Category LevelCAT III, CAT IV
Safety Category Voltage (V)600, 1000
True RMSYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SEFRAM 7221 mustimeter integrate a data logger allowing the recording of 4000 values, with the possibility to configure the measurement rate. This
function will be very useful for monitoring parameters. The mustimeter SEFRAM 7221 have a simple and intuitive interface to access the various menus and advanced functions. All basic measurements (V, A Ω, ...) have direct access. With their Bluetooth interface and the SEFRAM Connect App dedicated to tablets and smartphones (Android or iOS), you can follow your measurements, download in real time, consult the memory, etc.
Frequency and capacity measurement
Resistance measurement up to 40 Moms
Continuity with buzzer
Volt Sense function
Bluetooth
Temperature measurement with thermocouple type K (7223)
Dual LCD display, with bar graph and backlight (7221 - 7223)
Data logger (7221 - 7223)
Android App and iOS App: SEFRAM Connect (free)
Safety: 600V CAT IV and 1000V CAT III

Ulasan Produk

Tidak ada ulasan