Sefram Data Acquisition Module

Sebelum PPN:
Rp17.999.900 - Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sefram 4-Channel Universal Input Module used with DAS1800 High Speed Modular Data Acquisition Recorder. The highly intuitive user interface of the DAS1800 makes it easy to use with a multitude of time saving features such as one finger scrolling, pinch and zoom, and a built-in sensor library. The DAS1800 also provides several options for visualizing your measurement data. View measurements as real-time waveforms and numeric values on customizable dashboards.
Temperature measurements with thermocouples and RTDs
Store sensor information and parameters in the sensor library
Stream 40 channels at 1 MSa/s/ch
Up to 80 analog inputs with D18-MUX8 multiplexed module
Measure up to ± 600 VDC
10 slots and 3 measurement modules available - Universal (4 ch), Multiplexed (8 ch), High Impedance (4 ch)
Temperature measurements with thermocouples and RTDs
Store sensor information and parameters in the sensor library
Simultaneous recording at multiple sample rates (up to 4)
Internal signal conditioning with analog and digital filters
15.6" Full HD touchscreen display
2 TB internal SSD (standard)
Advanced calculations and automatic measurements

Ulasan Produk

Tidak ada ulasan