Aim-TTi Wideband Telescopic Antenna

Sebelum PPN:
Rp4.799.900
Spesifikasi
Accessory TypeWideband Telescopic Antenna
For use withPSA S2 & S5 T

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aim-TTi Spectrum Analyser Antenna - PSA-ANT2
This high-quality wideband telescopic antenna,designed by Aim-TTi is suitable for general purpose applications where absolute field strength measurements are not necessary. With a knuckle joint hinge and BNC connector, this antenna allows for adjustable length between 12cm and 55cm, providing a useful bandwidth of 30MHz to 2GHz.
Feature
- Intended for general purpose applications
- High quality construction with a knuckle joint hinge
- Terminates with a BNC connector
- Adaptors provided for direct connection to Series 2 and Series 5 spectrum analyzers
- Adjustable length between 12cm and 55cm
- Useful bandwidth of 30MHz to 2GHz
Use
- Suitable for determining frequency of RF sources
- Useful for making relative measurements of amplitude

Ulasan Produk

Tidak ada ulasan