Spesifikasi
| Dimensions (mm) | 230x210x75 |
|---|---|
| Flatness (dB) | -1 |
| Gain (dB) | 0-20 |
| Height (mm) | 75 |
| Input Impedance (kΩ) | 10 |
| Length (mm) | 230 |
| Maximum Frequency (MHz) | 1 |
| Maximum Operating Temperature (°C) | 40 |
| Minimum Operating Temperature (°C) | 5 |
| Output Impedance (ohm) | 50 , 600 |
| Output voltage (V) | 20 Pk-Pk |
| Rise-Fall Time (ns) | 500 |
| Width (mm) | 210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wideband amplifier
The WA301 is a wideband amplifier designed to be used alongside a function generator when an output voltage of 20 V peak is insufficient. The WA301 enables the output voltage to be boosted to 30 V peak to peak.
Alternatively, this amplifier may be used as a simple wideband amplifier in order to provide a higher output level (DAC, for example).
Aim-TTi RF Amplifier, 20dB Switchable Output, -3dB at 1MHz Bandwidth - WA301
This waveform amplifier is designed to extend the output range of function generators, with a 30 V peak to peak output swing, DC to 1MHz bandwidth, high impedance input, and adjustable gain. It provides both 50 Ohm and 600 Ohm outputs, with a switchable attenuator for versatility in applications.
The WA301 is a wideband amplifier designed to be used alongside a function generator when an output voltage of 20 V peak is insufficient. The WA301 enables the output voltage to be boosted to 30 V peak to peak.
Alternatively, this amplifier may be used as a simple wideband amplifier in order to provide a higher output level (DAC, for example).
Aim-TTi RF Amplifier, 20dB Switchable Output, -3dB at 1MHz Bandwidth - WA301
This waveform amplifier is designed to extend the output range of function generators, with a 30 V peak to peak output swing, DC to 1MHz bandwidth, high impedance input, and adjustable gain. It provides both 50 Ohm and 600 Ohm outputs, with a switchable attenuator for versatility in applications.
Feature
- The device offers a 30V peak to peak output swing with a DC to 1MHz bandwidth, ensuring versatile signal transmission capabilities- Its adjustable gain from x1 to x10 and high impedance input facilitate precise signal processing and reception across various applications
- With both 50 Ohm and 600 Ohm outputs, it provides flexibility in load requirements, enhancing compatibility
- Featuring fully protected output to prevent damage, it ensures reliable performance and longevity in demanding conditions
- Compact and lightweight, it offers portability without compromising functionality, while its wide operating and storage temperature range ensures versatility and reliability, compliant with safety and EMC standards
Use
- Boosting function generator output voltage- Providing adjustable output levels from fixed sources
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
