Spesifikasi
| Adjustable Output Amplitude | Yes |
|---|---|
| Dimensions (mm) | 230x220x140 |
| Height (mm) | 140 |
| Input Impedance (kΩ) | 10 |
| Jitter (%) | 0.1 |
| Length (mm) | 230 |
| Maximum Frequency (MHz) | 10 |
| Maximum Operating Temperature (°C) | 40 |
| Maximum Pulse Delay (s) | 5 |
| Maximum Pulse Width (s) | 5 |
| Minimum Frequency (Hz) | 0.1 |
| Minimum Operating Temperature (°C) | 5 |
| Minimum Pulse Delay (ns) | 50 |
| Minimum Pulse Width (ns) | 50 |
| Modes | Delayed, Delayed Pulse, Double Pulse, Gated, Normal Pulse, Run, Square Pulse, Triggered |
| Plug Type | Type C - European Plug, Type G - British 3-pin |
| Rise-Fall Time (ns) | 15 |
| Width (mm) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Aim-TTi Pulse Generator, 10 kΩ Input Impedance, 10 MHz Maximum Frequency - TGP110
This pulse generator by Aim-TTi is an essential instrument designed for generating pulses with precision and control in electronic systems. With adjustable output amplitude and a wide frequency range of 0.1Hz to 10MHz, this generator offers high-precision pulse generation capabilities. The device is equipped with various modes such as delayed, triggered, and gated, allowing for versatile pulse waveform generation. Additionally, the pulse generator features high accuracy and reliability, making it suitable for a range of applications in different industries.
This pulse generator by Aim-TTi is an essential instrument designed for generating pulses with precision and control in electronic systems. With adjustable output amplitude and a wide frequency range of 0.1Hz to 10MHz, this generator offers high-precision pulse generation capabilities. The device is equipped with various modes such as delayed, triggered, and gated, allowing for versatile pulse waveform generation. Additionally, the pulse generator features high accuracy and reliability, making it suitable for a range of applications in different industries.
Feature
- Adjustable output amplitude for precise control- Wide frequency range from 0.1Hz to 10MHz
- Various pulse modes including delayed and triggered
- High precision pulse generation for accurate results
- European and British plug types for versatile connectivity
Use
- For precise timing control in electronic systems- Used for generating trigger pulses with defined timing relationships
- Ideal for creating pulses with specific widths and delays
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
