Sebelum PPN:
Rp109.999.900 - Rp119.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Life (hour) | >3 |
|---|---|
| Battery Type | Lithium-ion |
| Desktop/Handheld | Handheld |
| Dimensions (mm) | 49x92x192 |
| Display Type | 10.9cm Backlit TFT LCD |
| Frequency Stability (ppm) | ±1 |
| Height (mm) | 192 |
| Interface Type | USB |
| Length (mm) | 49 |
| Markers | Dual |
| Maximum Operating Temperature (°C) | 40 |
| Minimum Frequency (MHz) | 10 |
| Minimum Operating Temperature (°C) | -5 |
| RF Input | BNC, SMA Connector, Standard N |
| Screen Size (inch) | 4.3 |
| Series | PSA |
| Setting Modes | Centre + Span, Start + Stop |
| Sweep Modes | Continuous, Single |
| Wave Traces | Live, Reference, View |
| Width (mm) | 92 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Aim-TTi Spectrum Analyser, 3.6 GHz Maximum Frequency, USB Interface Type - PSA3605
This handheld spectrum analyser by Aim-TTi offers a bandwidth of 3.6 GHz, making it a versatile tool for professionals in the automation, electronics, electrical, and mechanical industries. With advanced features and robust design, the spectrum analyser is designed to meet the diverse needs of technical users.
This handheld spectrum analyser by Aim-TTi offers a bandwidth of 3.6 GHz, making it a versatile tool for professionals in the automation, electronics, electrical, and mechanical industries. With advanced features and robust design, the spectrum analyser is designed to meet the diverse needs of technical users.
Feature
- The compact design of the spectrum analyser allows for easy handling and operation on the go.- With a frequency range of 10 MHz to 3.6 GHz, this analyser can cover a broad spectrum of signals.
- The backlit TFT LCD screen provides detailed information with colour coding for easy trace differentiation.
- With a lithium-ion rechargeable battery, the analyser offers more than 3 hours of continuous operation.
- The USB connectivity allows for easy data transfer and storage, enhancing the efficiency of the device.
Use
- Suitable RF signal analysis- Can be used for spectrum monitoring
- Reliable for wireless communication testing
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
